Beli electrical pipe di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ohm Electric Joibox Jb-W Series
    36%
    Mulai

    Rp309.900

    Ohm Electric Joibox Jb-W Series
    atribut:
    • Material: Main body, tightening cap, blind bar: Nylon 66 (UL94V-2), Lid: Nylon 66, GF30% (UL94V-0), W seal: Polypropylene (UL94 HB), Terminal screw: Iron (trivalent chromate plated), Terminal metal fittings, lid retaining nut, short bar: Brass (nickel plated), Lid
    • Color: Black
    • Length (mm): 144
    • Height (mm): 41.5
    • Rating: AC/DC 300V 15A
    • Compatible electrical wire nominal cross section area: <1.25mm2
    • Terminal screw: M3 x 8 Free terminal screws
  2. Ohm Electric Joybox
    Mulai

    Rp529.900

    Ohm Electric Joybox
    atribut:
    • Material (Terminal): Terminal screw: Iron (trivalent chromate plating) Terminal metal fittings: Brass (nickel plating)
    • Material (Seal): Polypropylene (flame retardant grade UL94HB)
    • Material (Bush): NBR
    • Material (main body): Nylon 66 (flame retardant grade UL94V-16)
    • Type: Oil Resistance
    • Material (screw part): Stainless
    • Operating Ambient Temperature (°C): -25 - 80
  3. Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.299.900

    Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor anda
    atribut:
    • Type: NYM Supreme
  4. Schneider Electric Linergy TR Cable ends Insulated for clip-in marker
    Mulai

    Rp10.900

    Schneider Electric Linergy TR Cable ends Insulated for clip-in marker
    atribut:
    • Cable End Size: Medium
    • Cable End Type: Single Conductor
    • Product or Component Type: Cable End
    • Range of Product: Linergy
    • Standards: NF C 63-023
    • Type of Packing: Bag
  5. Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)
    Mulai

    Rp709.900

    Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)
    Deskripsi:
    Building Wire NYA is Applications single core copper conductor, PVC insulated. Used for permanent installation in conduit exposed wiring in dry location.Specifications: SPLN 42-1 / SII 0208Rated Voltage : 450/750 Volt
    atribut:
    • Length (m): 100
  6. Ohm Electric General-Purpose Type Cable Clamp Capcom Oa Series
    53%
    Mulai

    Rp31.900

    Ohm Electric General-Purpose Type Cable Clamp Capcom Oa Series
    atribut:
    • Material: Body: soft polyvinyl chloride, Threaded portion: polycarbonate (UL94V-2), Lock nut: Nylon 66 (UL94V-2), Screw, press nut: iron (trivalent chromate plating)
    • Color: Black
    • Ambient Temperature (°C): -25 to +70
  7. DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    21%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp9.900

    DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    Deskripsi:
    DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
  8. Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)
    Mulai

    Rp3.399.900

    Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)
    atribut:
    • Type: NYFGBY
    • Specification: IEC 60502-1/SNI IEC 60502-1
    • Standard Delivery Length (m): 100
  9. Uticon Stop Kontak dengan Kabel + Saklar (Power Socket/Power Outlet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp80.900

    Uticon Stop Kontak dengan Kabel + Saklar (Power Socket/Power Outlet)
    Deskripsi:
    Berbagai metode dan posisi pemasangan untuk disesuaikan dengan kebutuhan anda dan lokasi pemasangan, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Posisi saklar menurun untuk kenyamanan pemakaian dan kemudahan penyimpanan serta instalasi, Saklar dengan lampu indikator, Instalasi saklar indikator dengan terminal ganda memutuskan aliran listrik pada kedua terminal (total) bila dimatikan.
    atribut:
    • Kabel: Kabel 1.5M H05VV-F 3x0.75 Sqmm
    • Saklar: 1 Saklar
  10. Uticon Stop Kontak dengan Kabel (Power Socket/Power Outlet)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp109.900

    Uticon Stop Kontak dengan Kabel (Power Socket/Power Outlet)
    Deskripsi:
    Berbagai metode dan posisi pemasangan untuk disesuaikan dengan kebutuhan anda dan lokasi pemasangan, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Dilengkapi perangkat penutup soket untuk keamanan tambahan, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Posisi saklar menurun untuk kenyamanan pemakaian dan kemudahan penyimpanan serta instalasi, Saklar dengan lampu indikator, Saklar tersendiri untuk setiap soket untuk penghematan pemakaian listrik, Soket akhir berjarak lebih lebar untuk mengakomodasi steker lebar atau AC adaptor besar, Steker arde insulasi berkualitas tinggi berstandar Internasional & SNI, Dilengkapi dengan gounding terminal untuk keamanan, Instalasi saklar indikator dengan terminal ganda memutuskan aliran listrik pada kedua terminal (total) bila dimatikan.
    atribut:
    • Cable (m): 1.5
    • Cable Type: H05VV-F 3x0.75 Sqmm
  11. Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.399.000

    Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    - Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
  12. Ohm Electric Capcon
    Mulai

    Rp77.900

    Ohm Electric Capcon
    atribut:
    • Material: Body: soft polyvinyl chloride, Threaded portion: polycarbonate (UL94V-2), Lock nut: Nylon 66 (UL94V-2), Screw, press nut: iron (trivalent chromate plating)
    • Color: Black
    • Compatible Electrical Wire Diameter (mm): φ4.0 to 12
    • Mounting Hole Diameter (mm): φ21.0
    • Mounting Screw: CTG16(G1/2)
    • Compatible Sheet Thickness: Less than 4.0mm
    • Ambient Temperature (°C): -25 to +70
  13. ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.299.900

    ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVC
    atribut:
    • Type: NYY
    • Length (m): 50
  14. Ohm Electric Capcon
    Mulai

    Rp60.900

    Ohm Electric Capcon
    Deskripsi:
    -Only necessary to cut the capcon according to the wire to be used.-1 piece correspondence to a wide range of wire diameter.-Lock nut is not supplied with the product. If necessary, please use commercially available piping nut CTC19 for thin steel. -To the cable drawing part of various electric wiring equipment.
    atribut:
    • Color: Black
    • Compatible Wire Diameter: phi6.0 to 12 (mm)
    • Mounting Hole Diameter: phi21.0mm
    • Mounting Screw: CTG16 (G1/2)
    • Compatible Plate Thickness: 4.0mm or less
    • Working Ambient Temperature: -25 to +70degree C
    • Main Body Materials: Soft Polyvinyl Chloride
    • Lock Nut Materials: Nylon 66 (UL94V-2)
    • Screws, Press Nuts Materials: Iron (trivalent chromate plating)
    • Threaded Portion Materials: Polycarbonate (UL94V-2) (OA-S1 is soft PVC, internal reinforced ABS)
  15. Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.099.900

    Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    - Symbol : NYY or CU/PVC/PVC- Copper Low Voltage Cable- Construction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheated- Rated Voltage: 0.6/1 kV- Specification: SPLN 43-1 : 1994SNI IEC 60502-1 2009VDE 0271IEC 60502- Application : Indoor and outdoorInduct installation or of laying in the ground where not sustain mechanical damage
  16. Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet)
    Mulai

    Rp419.900

    Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet)
    atribut:
    • Connection: Screwed Terminal
    • Material: Plastic
Daftar Harga electrical pipe Terbaru October 2026
Ohm Electric Joibox Jb-W SeriesRp309.900
Ohm Electric JoyboxRp529.900
Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)Rp1.299.900
Broco Stop Kontak Lantai + Stop Kontak Jaringan (Soket Data)Rp569.900
Schneider Electric Linergy TR Cable ends Insulated for clip-in markerRp10.900
Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)Rp709.900
Ohm Electric General-Purpose Type Cable Clamp Capcom Oa SeriesRp31.900
DAIDO METAL DU Bushing A True Oilless Bearing with Extended DurabilityRp9.900
Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)Rp3.399.900
Uticon Stop Kontak dengan Kabel + Saklar (Power Socket/Power Outlet)Rp80.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)